Overview
Mfr description
59756 5970 SG-7 DIA 3/4 LOC 1
Specifications
- ShapeTree
- Cutting Edge TypeSingle Cut
- Head Diameter3/4 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypePointed End
- Trade NumberSG-7
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data