Overview
Mfr description
59856 5970 SF-4 7/16DIA 1"LOC
Specifications
- ShapeTree
- Cutting Edge TypeSingle Cut
- Head Diameter7/16 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeRadius End
- Trade NumberSF-4
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data