Motion
MT2859872
MORSE® Cutting Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03486779
MFR #MT2859872
List Price$99.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03486779
MFR #MT2859872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.40/each for your price

Overview

Mfr description
59872 5970 SK-9 1"DIA 1/2"LOC

Specifications

  • Shape
    90° Cone
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SK-9
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text