Overview
Mfr description
59880 5970 SB-1L 1/4DIA 1"LOC
Specifications
- ShapeCylindrical
- Cutting Edge TypeDouble Cut
- Head Diameter1/4 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeEnd Cut
- Trade NumberSB-1L
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data