Motion
MX1080642
MarxBore™ Jobber Length Drill Bit - 384 Series, X, High Speed Steel Material, 3-3/4 in Flute, 135 ° Point Angle, 5-1/8 in OAL
MI ITEM #03486943
MFR #MX1080642
Your Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 384 Series, X, High Speed Steel Material, 3-3/4 in Flute, 135 ° Point Angle, 5-1/8 in OAL
MI ITEM #03486943
MFR #MX1080642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.88/each(List $12.51)

Overview

Mfr description
80642 384 135'SP HSS JL DRL X

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    384

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text