Motion
80816
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5-3/4 in Overall Length
Mi Item #03486966
MFR #80816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5-3/4 in Overall Length
Mi Item #03486966
MFR #80816

Mfr description
80816 302 #1MTS T.S. DRL 3/16
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Flute Length
    2-1/2 in
  • Overall Length
    5-3/4 in
  • Taper Shank Size
    1MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)