Motion
80848
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9-1/4 in Overall Length
Mi Item #03486981
MFR #80848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9-1/4 in Overall Length
Mi Item #03486981
MFR #80848

Mfr description
80848 302 #2MTS T.S.DRL 11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    5-3/8 in
  • Overall Length
    9-1/4 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)