Overview
Mfr description
80859 302 #3MTS T.S.DRL 55/64
Specifications
- Drill Bit Size55/64 in
- Flute Length6-1/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Taper Shank Size3MT
- Point Angle118 °
- Coolant DeliveryExternal
- Overall Length10-3/4 in
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data