Overview
Mfr description
80876 302 #4MTS T.S.DRL 1-1/8
Specifications
- Drill Bit Size1-1/8 in
- Flute Length7-1/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Taper Shank Size4MT
- Point Angle118 °
- Coolant DeliveryExternal
- Overall Length12-3/4 in
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data