Overview
Mfr description
80892 302 #4MTS T.S.DRL 1-3/8
Specifications
- Drill Bit Size1-3/8 in
- Flute Length8-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Taper Shank Size4MT
- Point Angle118 °
- Coolant DeliveryExternal
- Overall Length14-1/2 in
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data