Overview
Mfr description
80921 330C 135'SP CO JL DRL A
Specifications
- Flute Length2-5/8 in
- MaterialCobalt
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-7/8 in
- Coolant DeliveryExternal
- Material GradeM42
- Series330C
- Drill Bit SizeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data