Motion
MX1080945
MARXMAN™ Jobber Length Drill Bit - 330C Series, Y, Cobalt Material, 3-7/8 in Flute, 135 ° Point Angle, 5-1/4 in OAL
Mi Item #03487031
MFR #MX1080945
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, Y, Cobalt Material, 3-7/8 in Flute, 135 ° Point Angle, 5-1/4 in OAL
Mi Item #03487031
MFR #MX1080945

Mfr description
80945 330C 135'SP CO JL DRL Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Drill Bit Size  
    Y
  • Flute Length  
    3-7/8 in
  • Overall Length  
    5-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    330C
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)