Motion
MX1081808
MX1081808
MI ITEM #03487056
MFR #MX1081808
Your Price$268.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081808
MI ITEM #03487056
MFR #MX1081808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$268.82/each(List $309.15)

Overview

Mfr description
81808 650 CONSTRUCTION RMR 1"

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    1 in
  • Flute Length
    5-5/8 in
  • Overall Length
    7-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Cutting Direction
    Right Hand
  • Series
    650
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text