Motion
MX1082115
MarxBore™ Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03487057
MFR #MX1082115
List Price$2.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03487057
MFR #MX1082115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.34/each for your price

Overview

Mfr description
82115 383 MECHANIC DRILL 1/16

Specifications

  • Drill Bit Size
    1/16 in
  • Flute Length
    7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    135 °
  • Overall Length
    1-7/8 in
  • Coolant Delivery
    External
  • Series
    383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text