Motion
MX1082125
MarxBore™ Mechanic Drill Bit - 7/32 in Drill, 2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03487064
MFR #MX1082125
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 7/32 in Drill, 2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03487064
MFR #MX1082125

Mfr description
82125 383 MECHANIC DRILL 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Drill Bit Size
    7/32 in
  • Flute Length
    2 in
  • Overall Length
    3-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    383
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)