Motion
MX1082139
MarxBore™ Reduced Shank Drill Bit - 7/16 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 4-1/2 in OAL
MI ITEM #03487067
MFR #MX1082139
Your Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Reduced Shank Drill Bit - 7/16 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 4-1/2 in OAL
MI ITEM #03487067
MFR #MX1082139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.25/each(List $15.24)

Overview

Mfr description
82139 383 MECHANIC DRILL 7/16

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    2-15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Shank Diameter
    3/8 in
  • Point Angle
    135 °
  • Overall Length
    4-1/2 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Series
    383
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text