Motion
MX1082443
MX1082443
Mi Item #03487072
MFR #MX1082443
Price$332.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082443
Mi Item #03487072
MFR #MX1082443

Mfr description
82443 110 HAND TAP SETS 1"-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.65/each

Specifications

Dimensions

  • Thread Length
    2-1/2 in
  • Thread Size
    1 – 14

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    110
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)