Overview
Mfr description
82481 110 BOTT HAND TAPS 8/36
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 36
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data