Motion
82551
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #03487102
MFR #82551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #03487102
MFR #82551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    2 to 3-1/2
  • Coolant Delivery
    External
  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Bright
  • Interrupted Thread
    Not Interrupted
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Series
    106
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT

Overview

Mfr description
82551 106 PIPE TAP 1/4-18 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought