Motion
82653
MarxMan™ Round Split Die - 1/4 – 20 Thread, Carbon Steel, UNC Thead Standard, 2 in OD
MI ITEM #03487113
MFR #82653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Round Split Die - 1/4 – 20 Thread, Carbon Steel, UNC Thead Standard, 2 in OD
MI ITEM #03487113
MFR #82653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82653 190 RD ADJ 1/4-20NC X 2

Specifications

  • Die Outside Diameter
    2 in
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    1/4 – 20
  • Die Shape
    Round
  • Series
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text