Overview
Mfr description
83241 597 SD-5 1/2" 1/4SHK SC
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter1/2 in
- Length of Cut7/16 in
- Shank Diameter1/4 in
- Trade NumberSD-5
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data