Motion
MX1083354
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 1/4 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #03487214
MFR #MX1083354
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 1/4 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #03487214
MFR #MX1083354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.67/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    1/4 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Tree
  • Trade Number
    SF-41

Overview

Mfr description
83354 597 SF-41 1/8" 1/8SH DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought