Overview
Mfr description
83420 597 SM-2 1/4" 1/4SHK DC
Specifications
- ShapeCone
- Cutting Edge TypeDouble Cut
- Head Diameter1/4 in
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Trade NumberSM-2
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data