Motion
MX1083423
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut, 2-5/8 in Overall Length
MI ITEM #03487250
MFR #MX1083423
Price$37.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut, 2-5/8 in Overall Length
MI ITEM #03487250
MFR #MX1083423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.89/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Included Angle
    28 °
  • Length of Cut
    7/8 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Cone
  • Trade Number
    SM-5

Overview

Mfr description
83423 597 SM-5 1/2" 1/4SHK DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought