Overview
Mfr description
83436 597 SH2 5/16" 1/4SHK DC
Specifications
- ShapeFlame
- Cutting Edge TypeDouble Cut
- Head Diameter5/16 in
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Trade NumberSH-2
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data