Motion
MX1083495
MARXMAN™ Manintenance Tools Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 2-1/8 in Overall Length
Mi Item #03487285
MFR #MX1083495
Price$22.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 3/8 in Length of Cut, 2-1/8 in Overall Length
Mi Item #03487285
MFR #MX1083495

Mfr description
83495 597 SD4 7/16" 1/4SHK DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.56/each

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Length of Cut
    3/8 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Ball
  • Trade Number
    SD-4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)