Motion
90829
MORSE® Cutting Tools Square End Mill - 5955G Series, Carbide Material, TiN Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 2-1/4 in Length of Cut
MI ITEM #03487457
MFR #90829
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5955G Series, Carbide Material, TiN Finish/Coating, Single End, 1 in Mill Diameter, 4 Flutes, 2-1/4 in Length of Cut
MI ITEM #03487457
MFR #90829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90829 5955G CBD 4F LNG 1" TIN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    5 in
  • Length Type
    Long
  • Series
    5955G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text