Motion
MT1191472
Jobber Length Drill Bit - 1330G Series, T, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 4-7/8 in OAL
MI ITEM #03487501
MFR #MT1191472
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, T, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 4-7/8 in OAL
MI ITEM #03487501
MFR #MT1191472

Mfr description
91472 1330G TIN COAT JOB DR T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Diameter
    0.3580 in, 9.09 mm
  • Drill Bit Size  
    T
  • Flute Length  
    3-1/2 in
  • Overall Length  
    4-7/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330G
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)