Motion
MT1191480
Jobber Length Drill Bit - 1330G Series, Y, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
MI ITEM #03487506
MFR #MT1191480
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, Y, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-1/4 in OAL
MI ITEM #03487506
MFR #MT1191480

Mfr description
91480 1330G TIN COAT JOB DR Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.22/each

Specifications

Dimensions

  • Diameter
    0.4040 in, 10.26 mm
  • Drill Bit Size  
    Y
  • Flute Length  
    3-7/8 in
  • Overall Length  
    5-1/4 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330G
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)