Motion
MT3792471
MORSE® Cutting Tools Straight Flute Hand Tap - 2068G Series, #5 – 44 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03487519
MFR #MT3792471
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068G Series, #5 – 44 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03487519
MFR #MT3792471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.65/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.9375 in | 49.21 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #5 - 44
  • Tapping Depth
    0.6250 in | 15.88 mm
  • Thread Length  
    5/8 in
  • Thread Size
    #5 – 44

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2068G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NF

Overview

Mfr description
92471 2068G 5-44 TINCOAT PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought