Overview
Mfr description
92475 2068G 8-36 TINCOAT PLUG
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 36
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Series2068G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data