Motion
MT5412234
Screw Machine Length Drill Bit - 5/32 in, Cobalt Material, 22 mm Flute, 130 ° Point Angle, 55 mm Overall Length
MI ITEM #03487629
MFR #MT5412234
List Price$17.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/32 in, Cobalt Material, 22 mm Flute, 130 ° Point Angle, 55 mm Overall Length
MI ITEM #03487629
MFR #MT5412234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.86/each for your price

Overview

Mfr description
12234 1360 COB PAR SCRW 5/32

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    22 mm
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    55 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1360
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text