Motion
MT5412274
Screw Machine Length Drill Bit - 7/32 in, Cobalt High Speed Steel Material, 28 mm Flute, 130 ° Point Angle, 66 mm Overall Length
MI ITEM #03487631
MFR #MT5412274
List Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/32 in, Cobalt High Speed Steel Material, 28 mm Flute, 130 ° Point Angle, 66 mm Overall Length
MI ITEM #03487631
MFR #MT5412274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.25/each for your price

Overview

Mfr description
12274 1360 COB PAR SCRW 7/32

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    7/32 in
  • Flute Length
    28 mm
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    130 °
  • Point Type
    Self Centering Point
  • Parabolic Flutes
    Parabolic
  • Overall Length
    66 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    38 °
  • Double Margin
    No
  • Material Grade
    M35
  • Series
    1360
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text