Motion
MT5412405
Jobber Length Drill Bit - 1361 Series, 4.2 mm, Cobalt Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03487655
MFR #MT5412405
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 4.2 mm, Cobalt Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03487655
MFR #MT5412405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.79/each

Specifications

Dimensions

  • Drill Bit Size  
    4.2 mm
  • Flute Length  
    43 mm
  • Overall Length  
    75 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Series
    1361
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
12405 1361 COB PAR JOB 4.2MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought