Motion
MT5412463
Jobber Length Drill Bit - 1361 Series, 0.2656 in, Cobalt High Speed Steel Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
Mi Item #03487681
MFR #MT5412463
Price$32.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 0.2656 in, Cobalt High Speed Steel Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
Mi Item #03487681
MFR #MT5412463

Mfr description
12463 1361 COB PAR JOB 17/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.76/each

Specifications

Dimensions

  • Diameter
    0.2656 in, 6.75 mm
  • Drill Bit Size  
    0.2656 in
  • Flute Length  
    69 mm
  • Helix Angle
    38 °
  • Overall Length  
    109 mm
  • Shank Diameter
    17/64 in

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Parabolic Flutes
    Parabolic
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Fast Spiral
  • Web Thinning
    Self-Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)