Motion
MT5412480
Jobber Length Drill Bit - 1361 Series, 7.60 mm, Cobalt High Speed Steel Material, 75 mm Flute, 130 ° Point Angle, 117 mm OAL
Mi Item #03487690
MFR #MT5412480
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 7.60 mm, Cobalt High Speed Steel Material, 75 mm Flute, 130 ° Point Angle, 117 mm OAL
Mi Item #03487690
MFR #MT5412480

Mfr description
12480 1361 COB PAR JOB 7.6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Diameter
    0.2988 in, 7.59 mm
  • Drill Bit Size  
    7.60 mm
  • Flute Length  
    75 mm
  • Overall Length  
    117 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Self-Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)