Motion
MT5412565
Taper Length Drill Bit - 1362 Series, Cobalt Material, 2.1 mm Drill Bit Size, 56 mm Flute Length, 85 mm Overall Length
MI ITEM #03487721
MFR #MT5412565
Price$31.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, 2.1 mm Drill Bit Size, 56 mm Flute Length, 85 mm Overall Length
MI ITEM #03487721
MFR #MT5412565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.64/each

Specifications

Dimensions

  • Drill Bit Size
    2.1 mm
  • Flute Length
    56 mm
  • Overall Length
    85 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1362
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
12565 1362 COB PAR TPR 2.1MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought