Motion
MT5412686
Taper Length Drill Bit - 1362 Series, Cobalt Material, 7.4 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
MI ITEM #03487772
MFR #MT5412686
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, 7.4 mm Drill Bit Size, 102 mm Flute Length, 156 mm Overall Length
MI ITEM #03487772
MFR #MT5412686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.50/each

Specifications

Dimensions

  • Drill Bit Size
    7.4 mm
  • Flute Length
    102 mm
  • Overall Length
    156 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1362
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
12686 1362 COB PAR TPR 7.4MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought