Motion
MT5412728
Taper Length Drill Bit - 1362 Series, Cobalt Material, 9.9 mm Drill Bit Size, 121 mm Flute Length, 184 mm Overall Length
MI ITEM #03487799
MFR #MT5412728
List Price$143.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, 9.9 mm Drill Bit Size, 121 mm Flute Length, 184 mm Overall Length
MI ITEM #03487799
MFR #MT5412728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.35/each for your price

Overview

Mfr description
12728 1362 COB PAR TPR 9.9MM

Specifications

  • Drill Bit Size
    9.9 mm
  • Flute Length
    121 mm
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    184 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1362
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text