Motion
MT1218112
MT1218112
MI ITEM #03487806
MFR #MT1218112
Your Price$1,764.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1218112
MI ITEM #03487806
MFR #MT1218112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,764.44/each(List $2,117.33)

Overview

Mfr description
18112 8040R 1/2-1"X64THS S&D

Specifications

  • Smallest Drill Bit Size
    1/2 in
  • Largest Drill Bit Size
    1 in
  • Cutting Direction
    Right Hand Cut
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright & Black Oxide
  • Number Of Pieces
    33
  • Shank Diameter
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/64 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Shank Type
    Round
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    6 in
  • Flute Length
    4-1/2 in, 6 in
  • Drill Bit Size
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/64 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M7
  • Series
    8040R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text