Overview
Mfr description
30142 2094 STFL 3F H3 #10-32
Specifications
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 32
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series2094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data