Motion
MT3330143
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, 1/4 in - 20 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, HSS-PM Material, Black Finish
MI ITEM #03487847
MFR #MT3330143
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, 1/4 in - 20 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, HSS-PM Material, Black Finish
MI ITEM #03487847
MFR #MT3330143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.63/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in
  • Table Length
    2.5000 in | 63.50 mm
  • Table Width
    0.1910 in | 4.85 mm
  • Tap Size Compatibility
    1/4 in - 20
  • Tapping Depth
    0.6250 in | 15.88 mm
  • Thread Length  
    5/8 in
  • Thread Size
    1/4 in - 20

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    With Extended Neck
  • Finish Coating
    Black
  • Material
    HSS-PM
  • Number Of Flutes  
    4
  • Series
    2094
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC

Overview

Mfr description
30143 2094 STFL 4F H3 1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought