Overview
Mfr description
30146 2094 STFL 4F H4 1/4-28
Specifications
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/4 – 28
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Series2094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data