Overview
Mfr description
30153 2094 STFL 4F H3 3/8-24
Specifications
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/8 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-15/16 in
- Series2094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data