Motion
MT3330159
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, Powder Metallurgy High Speed Steel Material, Black Finish, 4 Flutes, 1/2 – 13 Thread Size, Right Hand Direction
MI ITEM #03487855
MFR #MT3330159
List Price$101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, Powder Metallurgy High Speed Steel Material, Black Finish, 4 Flutes, 1/2 – 13 Thread Size, Right Hand Direction
MI ITEM #03487855
MFR #MT3330159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.14/each for your price

Overview

Mfr description
30159 2094 STFL 4F H3 1/2-13

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2-13
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-3/8 in
  • Series
    2094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text