Motion
MT4230625
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03487992
MFR #MT4230625
Your Price$101.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #03487992
MFR #MT4230625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.52/each(List $116.75)

Overview

Mfr description
30625 2089 HP DIN H3 1/2"-13

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6300 in
  • Overall Length
    4.331 in
  • Series
    2089
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text