Motion
MT3736371
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, #1 – 64 Thread Size
MI ITEM #03488033
MFR #MT3736371
List Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, #1 – 64 Thread Size
MI ITEM #03488033
MFR #MT3736371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.29/each for your price

Overview

Mfr description
36371 2105 FORM BTM H2 #1-64

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
    H2
  • Thread Length
  • Overall Length
    1-11/16 in
  • Series
    2105
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    #1 – 64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text