Overview
Mfr description
36376 2105 FORM BTM H3 #2-64
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH3
- Thread Length
- Overall Length1-3/4 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size#2 – 64
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data