Motion
MT3736379
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, #3 – 56 Thread Size
MI ITEM #03488041
MFR #MT3736379
List Price$36.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2105 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, #3 – 56 Thread Size
MI ITEM #03488041
MFR #MT3736379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.09/each for your price

Overview

Mfr description
36379 2105 FORM BTM H2 #3-56

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
    H2
  • Thread Length
  • Overall Length
    1-13/16 in
  • Series
    2105
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    #3 – 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text