Overview
Mfr description
36381 2105 FORM BTM H3 #4-40
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH3
- Thread Length
- Overall Length1-7/8 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size#4 – 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data